Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Open-Ended Bag, 2 mil, Clear, Twist Tie, 250 PK

  • Mfr # PB612

  • Zoro # G815832480


product price: $86.79
/pk 250, $0.35/ea
Free Shipping & Returns

Key Features

Bag Closure Type
Twist Tie
Bag Material
Polyethylene
Hang Hole
No
Material
Polyethylene
Width
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB612
Zoro #
G815832480
UPC #
812578000821
Country of Origin
Multiple

Dimensions

Width
20 in
Seal Length
20 in
Overall Length
42 in
Thickness
2 mil

Details

Bag Closure Type
Twist Tie
Bag Material
Polyethylene
Hang Hole
No
Material
Polyethylene
Color
Clear
Item
Open-Ended Bag
Package Configuration
Case Pack
Reclosable
Open
Bag Bottom Type
Flat
With Hang Hole
Hang Hole Not Included

Description

Mil Flat Poly Bags, Package Quantity 250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.