Open-Ended Bag, 2 mil, Clear, Twist Tie, 250 PK
Mfr # PB613
Zoro # G815832435
product price: $99.19
/pk 250, $0.40/ea
Free Shipping & Returns
Key Features
Bag Closure Type
Twist Tie
Width
20 in
Overall Length
48 in
Color
Clear
Bag Material
Polyethylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PB613
Zoro #
G815832435
UPC #
812578000852
Country of Origin
Multiple
Dimensions
Width
20 in
Overall Length
48 in
Thickness
2 mil
Seal Length
20 in
Details
Bag Closure Type
Twist Tie
Item
Open-Ended Bag
Color
Clear
Bag Material
Polyethylene
Package Configuration
Case Pack
Hang Hole
No
Material
Polyethylene
Reclosable
Open
With Hang Hole
Hang Hole Not Included
Bag Bottom Type
Flat
Description
Mil Flat Poly Bags, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.