Open-Ended Bag, 2 mil, Clear, Twist Tie, 250 PK
Mfr # PB637
Zoro # G715832344
product price: $150.99
/pk 250, $0.60/ea
Free Shipping & Returns
Key Features
Thickness
2 mil
Seal Length
30 in
Package Configuration
Case Pack
Width
30 in
Bag Material
Polyethylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PB637
Zoro #
G715832344
UPC #
841436033640
Country of Origin
Multiple
Dimensions
Thickness
2 mil
Seal Length
30 in
Width
30 in
Overall Length
48 in
Details
Package Configuration
Case Pack
Bag Material
Polyethylene
Hang Hole
No
Bag Closure Type
Twist Tie
Material
Polyethylene
Item
Open-Ended Bag
Color
Clear
With Hang Hole
Hang Hole Not Included
Reclosable
Open
Bag Bottom Type
Flat
Description
Mil Flat Poly Bags, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.