Open-Ended Bag, 2 mil, Clear, Twist Tie, 250 PK
Mfr # PB640
Zoro # G915832427
product price: $133.99
/pk 250, $0.54/ea
Free Shipping & Returns
Key Features
Material
Polyethylene
Thickness
2 mil
Package Configuration
Case Pack
Width
36 in
Hang Hole
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PB640
Zoro #
G915832427
UPC #
841436033718
Country of Origin
Multiple
Dimensions
Thickness
2 mil
Width
36 in
Overall Length
36 in
Seal Length
36 in
Details
Material
Polyethylene
Package Configuration
Case Pack
Hang Hole
No
Color
Clear
Bag Material
Polyethylene
Item
Open-Ended Bag
Bag Closure Type
Twist Tie
Bag Bottom Type
Flat
Reclosable
Open
With Hang Hole
Hang Hole Not Included
Description
Mil Flat Poly Bags, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.