Open-Ended Bag, 2 mil, Clear, Twist Tie, 250 PK
Mfr # PB641
Zoro # G915832403
product price: $148.99
/pk 250, $0.60/ea
Free Shipping & Returns
Key Features
Width
36 in
Overall Length
40 in
Hang Hole
No
Bag Closure Type
Twist Tie
Material
Polyethylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PB641
Zoro #
G915832403
UPC #
841436033725
Country of Origin
Multiple
Dimensions
Width
36 in
Overall Length
40 in
Thickness
2 mil
Seal Length
36 in
Details
Hang Hole
No
Bag Closure Type
Twist Tie
Material
Polyethylene
Package Configuration
Case Pack
Bag Material
Polyethylene
Item
Open-Ended Bag
Color
Clear
Bag Bottom Type
Flat
With Hang Hole
Hang Hole Not Included
Reclosable
Open
Description
Mil Flat Poly Bags, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.