Open-Ended Bag, 2 mil, Clear, Twist Tie, 50 PK
Mfr # PB10134
Zoro # G015832372
product price: $88.29
/pk 50, $1.77/ea
Free Shipping & Returns
Key Features
Package Configuration
Case Pack
Thickness
2 mil
Hang Hole
No
Bag Material
Polyethylene
Material
Polyethylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PB10134
Zoro #
G015832372
UPC #
841436094733
Country of Origin
Multiple
Dimensions
Thickness
2 mil
Width
60 in
Seal Length
60 in
Overall Length
60 in
Details
Package Configuration
Case Pack
Hang Hole
No
Bag Material
Polyethylene
Item
Open-Ended Bag
Material
Polyethylene
Color
Clear
Bag Closure Type
Twist Tie
With Hang Hole
Hang Hole Not Included
Bag Bottom Type
Flat
Reclosable
Open
Description
Mil Flat Poly Bags, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.