Open-Ended Bag, 2 mil, Clear, Twist Tie, 500 PK
Mfr # PB514
Zoro # G115832531
product price: $100.99
/pk 500, $0.20/ea
Free Shipping & Returns
Key Features
Width
10 in
Package Configuration
Case Pack
Bag Material
Polyethylene
Seal Length
10 in
Bag Closure Type
Twist Tie
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PB514
Zoro #
G115832531
UPC #
848109010366
Country of Origin
Multiple
Dimensions
Width
10 in
Seal Length
10 in
Thickness
2 mil
Overall Length
48 in
Details
Package Configuration
Case Pack
Bag Material
Polyethylene
Bag Closure Type
Twist Tie
Hang Hole
No
Item
Open-Ended Bag
Material
Polyethylene
Color
Clear
Reclosable
Open
Bag Bottom Type
Flat
With Hang Hole
Hang Hole Not Included
Description
Mil Flat Poly Bags, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.