Open-Ended Bag, 2 mil, Clear, Twist Tie, 500 PK
Mfr # PB567
Zoro # G615832482
product price: $86.79
/pk 500, $0.17/ea
Free Shipping & Returns
Key Features
Bag Material
Polyethylene
Width
14 in
Bag Closure Type
Twist Tie
Thickness
2 mil
Package Configuration
Case Pack
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PB567
Zoro #
G615832482
UPC #
841436028851
Country of Origin
Multiple
Dimensions
Width
14 in
Thickness
2 mil
Overall Length
30 in
Seal Length
14 in
Details
Bag Material
Polyethylene
Bag Closure Type
Twist Tie
Package Configuration
Case Pack
Item
Open-Ended Bag
Color
Clear
Material
Polyethylene
Hang Hole
No
With Hang Hole
Hang Hole Not Included
Bag Bottom Type
Flat
Reclosable
Open
Description
Mil Flat Poly Bags, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.