Zoro Homepage

Open-Ended Bag, 2 mil, Clear, Twist Tie, 500 PK

  • Mfr # PB568

  • Zoro # G715832474


product price: $105.99
/pk 500, $0.21/ea
Free Shipping & Returns

Key Features

Bag Closure Type
Twist Tie
Color
Clear
Seal Length
14 in
Overall Length
36 in
Material
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB568
Zoro #
G715832474
UPC #
841436028868
Country of Origin
Multiple

Dimensions

Seal Length
14 in
Overall Length
36 in
Width
14 in
Thickness
2 mil

Details

Bag Closure Type
Twist Tie
Item
Open-Ended Bag
Color
Clear
Material
Polyethylene
Package Configuration
Case Pack
Hang Hole
No
Bag Material
Polyethylene
With Hang Hole
Hang Hole Not Included
Bag Bottom Type
Flat
Reclosable
Open

Description

Mil Flat Poly Bags, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.