Open-Ended Bag, 2 mil, Clear, Twist Tie, 500 PK
Mfr # PB578
Zoro # G315832430
product price: $92.49
/pk 500, $0.18/ea
Free Shipping & Returns
Key Features
Bag Closure Type
Twist Tie
Material
Polyethylene
Thickness
2 mil
Bag Material
Polyethylene
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PB578
Zoro #
G315832430
UPC #
841436028998
Country of Origin
Multiple
Dimensions
Thickness
2 mil
Overall Length
28 in
Seal Length
16 in
Width
16 in
Details
Bag Closure Type
Twist Tie
Material
Polyethylene
Bag Material
Polyethylene
Color
Clear
Hang Hole
No
Item
Open-Ended Bag
Package Configuration
Case Pack
With Hang Hole
Hang Hole Not Included
Reclosable
Open
Bag Bottom Type
Flat
Description
Mil Flat Poly Bags, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.