Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Open-Ended Bag, 3 mil, Clear, Twist Tie, 100 PK

  • Mfr # PB938

  • Zoro # G115832647


product price: $78.15
/pk 100, $0.78/ea
Free Shipping & Returns

Key Features

Bag Closure Type
Twist Tie
Bag Material
Polyethylene
Overall Length
42 in
Hang Hole
No
Seal Length
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB938
Zoro #
G115832647
UPC #
841436095716
Country of Origin
Multiple

Dimensions

Overall Length
42 in
Seal Length
30 in
Width
30 in
Thickness
3 mil

Details

Bag Closure Type
Twist Tie
Bag Material
Polyethylene
Hang Hole
No
Color
Clear
Item
Open-Ended Bag
Material
Polyethylene
Package Configuration
Case Pack
Reclosable
Open
Bag Bottom Type
Flat
With Hang Hole
Hang Hole Not Included

Description

Mil Flat Poly Bags, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.