Open-Ended Bag, 3 mil, Clear, Twist Tie, 100 PK
Mfr # PB939
Zoro # G815832626
product price: $89.19
/pk 100, $0.89/ea
Free Shipping & Returns
Key Features
Material
Polyethylene
Bag Closure Type
Twist Tie
Bag Material
Polyethylene
Width
30 in
Hang Hole
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PB939
Zoro #
G815832626
UPC #
841436095723
Country of Origin
Multiple
Dimensions
Width
30 in
Overall Length
48 in
Thickness
3 mil
Seal Length
30 in
Details
Material
Polyethylene
Bag Closure Type
Twist Tie
Bag Material
Polyethylene
Hang Hole
No
Item
Open-Ended Bag
Color
Clear
Package Configuration
Case Pack
Reclosable
Open
Bag Bottom Type
Flat
With Hang Hole
Hang Hole Not Included
Description
Mil Flat Poly Bags, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.