Open-Ended Bag, 3 mil, Clear, Twist Tie, 100 PK
Mfr # PB948
Zoro # G315832669
product price: $96.79
/pk 100, $0.97/ea
Free Shipping & Returns
Key Features
Seal Length
36 in
Package Configuration
Case Pack
Color
Clear
Hang Hole
No
Bag Closure Type
Twist Tie
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PB948
Zoro #
G315832669
UPC #
841436095808
Country of Origin
Multiple
Dimensions
Seal Length
36 in
Overall Length
42 in
Width
36 in
Thickness
3 mil
Details
Package Configuration
Case Pack
Color
Clear
Hang Hole
No
Bag Closure Type
Twist Tie
Bag Material
Polyethylene
Item
Open-Ended Bag
Material
Polyethylene
Bag Bottom Type
Flat
With Hang Hole
Hang Hole Not Included
Reclosable
Open
Description
Mil Flat Poly Bags, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.