Open-Ended Bag, 3 mil, Clear, Twist Tie, 100 PK
Mfr # PB962
Zoro # G515832537
product price: $122.99
/pk 100, $1.23/ea
Free Shipping & Returns
Key Features
Overall Length
48 in
Package Configuration
Case Pack
Color
Clear
Width
40 in
Bag Material
Polyethylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PB962
Zoro #
G515832537
UPC #
841436095853
Country of Origin
Multiple
Dimensions
Overall Length
48 in
Width
40 in
Seal Length
40 in
Thickness
3 mil
Details
Package Configuration
Case Pack
Color
Clear
Bag Material
Polyethylene
Bag Closure Type
Twist Tie
Hang Hole
No
Material
Polyethylene
Item
Open-Ended Bag
With Hang Hole
Hang Hole Not Included
Bag Bottom Type
Flat
Reclosable
Open
Description
Mil Flat Poly Bags, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.