Open-Ended Bag, 3 mil, Clear, Twist Tie, 1000 PK
Mfr # PB678
Zoro # G915832342
product price: $34.29
/pk 1000, $0.03/eaKey Features
Overall Length
16 in
Hang Hole
No
Width
3 in
Seal Length
3 in
Bag Closure Type
Twist Tie
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PB678
Zoro #
G915832342
UPC #
848109010434
Country of Origin
Multiple
Dimensions
Overall Length
16 in
Width
3 in
Seal Length
3 in
Thickness
3 mil
Details
Hang Hole
No
Bag Closure Type
Twist Tie
Package Configuration
Case Pack
Color
Clear
Material
Polyethylene
Bag Material
Polyethylene
Item
Open-Ended Bag
With Hang Hole
Hang Hole Not Included
Bag Bottom Type
Flat
Reclosable
Open
Description
Mil Flat Poly Bags, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.