Open-Ended Bag, 3 mil, Clear, Twist Tie, 1000 PK
Mfr # PB682
Zoro # G815832404
product price: $11.69
/pk 1000, $0.01/eaKey Features
Bag Closure Type
Twist Tie
Width
2 in
Bag Material
Polyethylene
Thickness
3 mil
Hang Hole
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PB682
Zoro #
G815832404
UPC #
812578000302
Country of Origin
Multiple
Dimensions
Width
2 in
Thickness
3 mil
Overall Length
8 in
Seal Length
2 in
Details
Bag Closure Type
Twist Tie
Item
Open-Ended Bag
Bag Material
Polyethylene
Hang Hole
No
Color
Clear
Material
Polyethylene
Package Configuration
Case Pack
With Hang Hole
Hang Hole Not Included
Bag Bottom Type
Flat
Reclosable
Open
Description
Mil Flat Poly Bags, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.