Open-Ended Bag, 3 mil, Clear, Twist Tie, 1000 PK
Mfr # PB715
Zoro # G115832319
product price: $10.89
/pk 1000, $0.01/eaKey Features
Hang Hole
No
Thickness
3 mil
Material
Polyethylene
Width
4 in
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PB715
Zoro #
G115832319
UPC #
841436094863
Country of Origin
Multiple
Dimensions
Thickness
3 mil
Width
4 in
Overall Length
4 in
Seal Length
4 in
Details
Hang Hole
No
Material
Polyethylene
Color
Clear
Package Configuration
Case Pack
Bag Closure Type
Twist Tie
Bag Material
Polyethylene
Item
Open-Ended Bag
Reclosable
Open
Bag Bottom Type
Flat
With Hang Hole
Hang Hole Not Included
Description
Mil Flat Poly Bags, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.