Zoro Homepage

Open-Ended Bag, 3 mil, Clear, Twist Tie, 1000 PK

  • Mfr # PB740

  • Zoro # G915832274


product price: $32.99
/pk 1000, $0.03/ea

Key Features

Color
Clear
Bag Material
Polyethylene
Hang Hole
No
Width
4 in
Thickness
3 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB740
Zoro #
G915832274
UPC #
812578000494
Country of Origin
Multiple

Dimensions

Width
4 in
Thickness
3 mil
Seal Length
4 in
Overall Length
12 in

Details

Color
Clear
Bag Material
Polyethylene
Hang Hole
No
Item
Open-Ended Bag
Bag Closure Type
Twist Tie
Material
Polyethylene
Package Configuration
Case Pack
Bag Bottom Type
Flat
With Hang Hole
Hang Hole Not Included
Reclosable
Open

Description

Mil Flat Poly Bags, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.