Open-Ended Bag, 3 mil, Clear, Twist Tie, 1000 PK
Mfr # PB767
Zoro # G915832298
product price: $111.99
/pk 1000, $0.11/ea
Free Shipping & Returns
Key Features
Color
Clear
Thickness
3 mil
Bag Closure Type
Twist Tie
Overall Length
30 in
Bag Material
Polyethylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PB767
Zoro #
G915832298
UPC #
841436094795
Country of Origin
Multiple
Dimensions
Thickness
3 mil
Overall Length
30 in
Seal Length
6 in
Width
6 in
Details
Color
Clear
Bag Closure Type
Twist Tie
Bag Material
Polyethylene
Package Configuration
Case Pack
Hang Hole
No
Item
Open-Ended Bag
Material
Polyethylene
With Hang Hole
Hang Hole Not Included
Bag Bottom Type
Flat
Reclosable
Open
Description
Mil Flat Poly Bags, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.