Zoro Homepage

Open-Ended Bag, 3 mil, Clear, Twist Tie, 1000 PK

  • Mfr # PB771

  • Zoro # G915832328


product price: $43.15
/pk 1000, $0.04/ea

Key Features

Thickness
3 mil
Overall Length
9 in
Width
7 in
Bag Closure Type
Twist Tie
Seal Length
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB771
Zoro #
G915832328
UPC #
841436094832
Country of Origin
Multiple

Dimensions

Thickness
3 mil
Overall Length
9 in
Width
7 in
Seal Length
7 in

Details

Item
Open-Ended Bag
Bag Closure Type
Twist Tie
Hang Hole
No
Package Configuration
Case Pack
Material
Polyethylene
Bag Material
Polyethylene
Color
Clear
Reclosable
Open
Bag Bottom Type
Flat
With Hang Hole
Hang Hole Not Included

Description

Mil Flat Poly Bags, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.