Zoro Homepage

Open-Ended Bag, 3 mil, Clear, Twist Tie, 1000 PK

  • Mfr # PB817

  • Zoro # G915832250


product price: $78.15
/pk 1000, $0.08/ea
Free Shipping & Returns

Key Features

Bag Material
Polyethylene
Seal Length
9 in
Material
Polyethylene
Hang Hole
No
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB817
Zoro #
G915832250
UPC #
841436095105
Country of Origin
Multiple

Dimensions

Seal Length
9 in
Width
9 in
Thickness
3 mil
Overall Length
14 in

Details

Bag Material
Polyethylene
Material
Polyethylene
Hang Hole
No
Color
Clear
Package Configuration
Case Pack
Item
Open-Ended Bag
Bag Closure Type
Twist Tie
Bag Bottom Type
Flat
Reclosable
Open
With Hang Hole
Hang Hole Not Included

Description

Mil Flat Poly Bags, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.