Open-Ended Bag, 3 mil, Clear, Twist Tie, 1000 PK
Mfr # PB878
Zoro # G215832264
product price: $121.99
/pk 1000, $0.12/ea
Free Shipping & Returns
Key Features
Bag Closure Type
Twist Tie
Bag Material
Polyethylene
Hang Hole
No
Package Configuration
Case Pack
Material
Polyethylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PB878
Zoro #
G215832264
UPC #
841436095327
Country of Origin
Multiple
Dimensions
Overall Length
14 in
Width
14 in
Thickness
3 mil
Seal Length
14 in
Details
Bag Closure Type
Twist Tie
Bag Material
Polyethylene
Hang Hole
No
Item
Open-Ended Bag
Package Configuration
Case Pack
Material
Polyethylene
Color
Clear
With Hang Hole
Hang Hole Not Included
Reclosable
Open
Bag Bottom Type
Flat
Description
Mil Flat Poly Bags, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.