Zoro Homepage

Open-Ended Bag, 3 mil, Clear, Twist Tie, 1000 PK

  • Mfr # PB881

  • Zoro # G015832235


product price: $171.99
/pk 1000, $0.17/ea
Free Shipping & Returns

Key Features

Color
Clear
Bag Closure Type
Twist Tie
Package Configuration
Case Pack
Overall Length
18 in
Seal Length
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB881
Zoro #
G015832235
UPC #
841436095341
Country of Origin
Multiple

Dimensions

Overall Length
18 in
Seal Length
14 in
Width
14 in
Thickness
3 mil

Details

Color
Clear
Bag Closure Type
Twist Tie
Package Configuration
Case Pack
Hang Hole
No
Bag Material
Polyethylene
Item
Open-Ended Bag
Material
Polyethylene
Bag Bottom Type
Flat
With Hang Hole
Hang Hole Not Included
Reclosable
Open

Description

Mil Flat Poly Bags, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.