Open-Ended Bag, 3 mil, Clear, Twist Tie, 200 PK
Mfr # PB922
Zoro # G115832593
product price: $123.99
/pk 200, $0.62/ea
Free Shipping & Returns
Key Features
Hang Hole
No
Material
Polyethylene
Bag Closure Type
Twist Tie
Seal Length
24 in
Bag Material
Polyethylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PB922
Zoro #
G115832593
UPC #
848109010465
Country of Origin
Multiple
Dimensions
Seal Length
24 in
Thickness
3 mil
Width
24 in
Overall Length
38 in
Details
Hang Hole
No
Item
Open-Ended Bag
Material
Polyethylene
Bag Closure Type
Twist Tie
Bag Material
Polyethylene
Color
Clear
Package Configuration
Case Pack
Reclosable
Open
With Hang Hole
Hang Hole Not Included
Bag Bottom Type
Flat
Description
Mil Flat Poly Bags, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.