Open-Ended Bag, 3 mil, Clear, Twist Tie, 200 PK
Mfr # PB927
Zoro # G015832631
product price: $124.99
/pk 200, $0.62/ea
Free Shipping & Returns
Key Features
Color
Clear
Overall Length
42 in
Hang Hole
No
Seal Length
24 in
Material
Polyethylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PB927
Zoro #
G015832631
UPC #
841436095600
Country of Origin
Multiple
Dimensions
Overall Length
42 in
Seal Length
24 in
Thickness
3 mil
Width
24 in
Details
Color
Clear
Hang Hole
No
Material
Polyethylene
Package Configuration
Case Pack
Bag Material
Polyethylene
Bag Closure Type
Twist Tie
Item
Open-Ended Bag
Reclosable
Open
With Hang Hole
Hang Hole Not Included
Bag Bottom Type
Flat
Description
Mil Flat Poly Bags, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.