Open-Ended Bag, 3 mil, Clear, Twist Tie, 250 PK
Mfr # 30G-141426
Zoro # G900488158
product price: $101.99
/pk 250, $0.41/ea
Free Shipping & Returns
Key Features
Width
14 in
Color
Clear
Bag Closure Type
Twist Tie
Thickness
3 mil
Material
Low Density Polyethylene (LDPE)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
30G-141426
Zoro #
G900488158
UPC #
654866039003
Country of Origin
Multiple
Dimensions
Width
14 in
Length
26 in
Thickness
3 mil
Overall Length
26 in
Depth
14 in
Mil Thickness Range
2.5 to 3 mil
Seal Length
26 in
Overall Depth
14 in
Details
Item
Open-Ended Bag
Color
Clear
Bag Closure Type
Twist Tie
Material
Low Density Polyethylene (LDPE)
Hang Hole
No
Bag Material
Low Density Polyethylene (LDPE)
Bag Bottom Type
Gusseted
Bag Type
Standard
Package Configuration
Dispenser Pack
With Hang Hole
Hang Hole Not Included
Description
Bag Features Standard, Open-Ended Bag, Bag Closure Type Twist Tie, Low Density Polyethylene (LDPE), Thickness 3 mil, Width 14 in, Length 26 in, With Hang Hole Hang Hole Not Included, FDA Compliant FDA Compliant, Bag Bottom Type Gusseted, Clear, Package Configuration Dispenser Pack, Seal Length 26 in, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.