Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Open-Ended Bag, 3 mil, Clear, Twist Tie, 250 PK

  • Mfr # PB874

  • Zoro # G515832209


product price: $66.89
/pk 250, $0.27/ea

Key Features

Package Configuration
Case Pack
Bag Closure Type
Twist Tie
Hang Hole
No
Material
Polyethylene
Overall Length
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB874
Zoro #
G515832209
UPC #
841436095280
Country of Origin
Multiple

Dimensions

Overall Length
36 in
Thickness
3 mil
Seal Length
12 in
Width
12 in

Details

Package Configuration
Case Pack
Item
Open-Ended Bag
Bag Closure Type
Twist Tie
Hang Hole
No
Material
Polyethylene
Bag Material
Polyethylene
Color
Clear
Reclosable
Open
With Hang Hole
Hang Hole Not Included
Bag Bottom Type
Flat

Description

Mil Flat Poly Bags, Package Quantity 250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.