Zoro Homepage

Open-Ended Bag, 3 mil, Clear, Twist Tie, 250 PK

  • Mfr # PB903

  • Zoro # G215832240


product price: $74.39
/pk 250, $0.30/ea

Key Features

Seal Length
16 in
Color
Clear
Bag Material
Polyethylene
Hang Hole
No
Thickness
3 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB903
Zoro #
G215832240
UPC #
841436095488
Country of Origin
Multiple

Dimensions

Seal Length
16 in
Thickness
3 mil
Width
16 in
Overall Length
30 in

Details

Color
Clear
Bag Material
Polyethylene
Hang Hole
No
Item
Open-Ended Bag
Material
Polyethylene
Package Configuration
Case Pack
Bag Closure Type
Twist Tie
Reclosable
Open
Bag Bottom Type
Flat
With Hang Hole
Hang Hole Not Included

Description

Mil Flat Poly Bags, Package Quantity 250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.