Zoro Homepage

Open-Ended Bag, 3 mil, Clear, Twist Tie, 250 PK

  • Mfr # PB907

  • Zoro # G115832296


product price: $83.69
/pk 250, $0.33/ea
Free Shipping & Returns

Key Features

Material
Polyethylene
Hang Hole
No
Package Configuration
Case Pack
Seal Length
18 in
Overall Length
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB907
Zoro #
G115832296
UPC #
841436095532
Country of Origin
Multiple

Dimensions

Seal Length
18 in
Overall Length
30 in
Thickness
3 mil
Width
18 in

Details

Material
Polyethylene
Item
Open-Ended Bag
Hang Hole
No
Package Configuration
Case Pack
Color
Clear
Bag Closure Type
Twist Tie
Bag Material
Polyethylene
Reclosable
Open
With Hang Hole
Hang Hole Not Included
Bag Bottom Type
Flat

Description

Mil Flat Poly Bags, Package Quantity 250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.