Open-Ended Bag, 3 mil, Clear, Twist Tie, 250 PK
Mfr # PB916
Zoro # G815832640
product price: $115.99
/pk 250, $0.46/ea
Free Shipping & Returns
Key Features
Hang Hole
No
Material
Polyethylene
Bag Material
Polyethylene
Color
Clear
Package Configuration
Case Pack
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PB916
Zoro #
G815832640
UPC #
841436095297
Country of Origin
Multiple
Dimensions
Seal Length
20 in
Thickness
3 mil
Overall Length
36 in
Width
20 in
Details
Item
Open-Ended Bag
Hang Hole
No
Material
Polyethylene
Bag Material
Polyethylene
Color
Clear
Package Configuration
Case Pack
Bag Closure Type
Twist Tie
Bag Bottom Type
Flat
Reclosable
Open
With Hang Hole
Hang Hole Not Included
Description
Mil Flat Poly Bags, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.