Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Open-Ended Bag, 3 mil, Clear, Twist Tie, 250 PK

  • Mfr # PB921

  • Zoro # G215832608


product price: $96.69
/pk 250, $0.39/ea
Free Shipping & Returns

Key Features

Bag Material
Polyethylene
Thickness
3 mil
Material
Polyethylene
Width
24 in
Seal Length
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB921
Zoro #
G215832608
UPC #
848109010458
Country of Origin
Multiple

Dimensions

Thickness
3 mil
Width
24 in
Seal Length
24 in
Overall Length
26 in

Details

Bag Material
Polyethylene
Material
Polyethylene
Package Configuration
Case Pack
Color
Clear
Hang Hole
No
Bag Closure Type
Twist Tie
Item
Open-Ended Bag
With Hang Hole
Hang Hole Not Included
Bag Bottom Type
Flat
Reclosable
Open

Description

Mil Flat Poly Bags, Package Quantity 250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.