Zoro Homepage

Open-Ended Bag, 3 mil, Clear, Twist Tie, 250 PK

  • Mfr # PB930

  • Zoro # G515832612


product price: $120.99
/pk 250, $0.48/ea
Free Shipping & Returns

Key Features

Bag Closure Type
Twist Tie
Overall Length
30 in
Seal Length
26 in
Bag Material
Polyethylene
Thickness
3 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB930
Zoro #
G515832612
UPC #
841436095631
Country of Origin
Multiple

Dimensions

Overall Length
30 in
Seal Length
26 in
Thickness
3 mil
Width
26 in

Details

Bag Closure Type
Twist Tie
Bag Material
Polyethylene
Item
Open-Ended Bag
Hang Hole
No
Material
Polyethylene
Package Configuration
Case Pack
Color
Clear
Reclosable
Open
With Hang Hole
Hang Hole Not Included
Bag Bottom Type
Flat

Description

Mil Flat Poly Bags, Package Quantity 250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.