Open-Ended Bag, 3 mil, Clear, Twist Tie, 50 PK
Mfr # PB965
Zoro # G015832594
product price: $84.39
/pk 50, $1.69/ea
Free Shipping & Returns
Key Features
Package Configuration
Case Pack
Bag Closure Type
Twist Tie
Bag Material
Polyethylene
Width
44 in
Material
Polyethylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PB965
Zoro #
G015832594
UPC #
841436095884
Country of Origin
Multiple
Dimensions
Width
44 in
Thickness
3 mil
Overall Length
60 in
Seal Length
44 in
Details
Package Configuration
Case Pack
Bag Closure Type
Twist Tie
Bag Material
Polyethylene
Material
Polyethylene
Color
Clear
Item
Open-Ended Bag
Hang Hole
No
Bag Bottom Type
Flat
With Hang Hole
Hang Hole Not Included
Reclosable
Open
Description
Mil Flat Poly Bags, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.