Open-Ended Bag, 3 mil, Clear, Twist Tie, 50 PK
Mfr # PB967
Zoro # G815832527
product price: $91.15
/pk 50, $1.82/ea
Free Shipping & Returns
Key Features
Width
48 in
Package Configuration
Case Pack
Color
Clear
Overall Length
54 in
Material
Polyethylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PB967
Zoro #
G815832527
UPC #
841436095907
Country of Origin
Multiple
Dimensions
Width
48 in
Overall Length
54 in
Seal Length
48 in
Thickness
3 mil
Details
Package Configuration
Case Pack
Color
Clear
Item
Open-Ended Bag
Material
Polyethylene
Hang Hole
No
Bag Material
Polyethylene
Bag Closure Type
Twist Tie
Reclosable
Open
Bag Bottom Type
Flat
With Hang Hole
Hang Hole Not Included
Description
Mil Flat Poly Bags, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.