Open-Ended Bag, 3 mil, Clear, Twist Tie, 50 PK
Mfr # PB970
Zoro # G215832585
product price: $128.99
/pk 50, $2.58/ea
Free Shipping & Returns
Key Features
Color
Clear
Seal Length
52 in
Hang Hole
No
Width
52 in
Bag Material
Polyethylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PB970
Zoro #
G215832585
UPC #
848109049229
Country of Origin
Multiple
Dimensions
Seal Length
52 in
Width
52 in
Overall Length
60 in
Thickness
3 mil
Details
Color
Clear
Hang Hole
No
Bag Material
Polyethylene
Item
Open-Ended Bag
Material
Polyethylene
Bag Closure Type
Twist Tie
Package Configuration
Case Pack
Reclosable
Open
Bag Bottom Type
Flat
With Hang Hole
Hang Hole Not Included
Description
Mil Flat Poly Bags, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.