Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Open-Ended Bag, 3 mil, Clear, Twist Tie, 50 PK

  • Mfr # PB971

  • Zoro # G515832575


product price: $140.99
/pk 50, $2.82/ea
Free Shipping & Returns

Key Features

Color
Clear
Width
56 in
Package Configuration
Case Pack
Material
Polyethylene
Overall Length
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB971
Zoro #
G515832575
UPC #
848109049236
Country of Origin
Multiple

Dimensions

Width
56 in
Overall Length
60 in
Thickness
3 mil
Seal Length
56 in

Details

Color
Clear
Package Configuration
Case Pack
Item
Open-Ended Bag
Material
Polyethylene
Bag Closure Type
Twist Tie
Bag Material
Polyethylene
Hang Hole
No
Reclosable
Open
Bag Bottom Type
Flat
With Hang Hole
Hang Hole Not Included

Description

Mil Flat Poly Bags, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.