Open-Ended Bag, 3 mil, Clear, Twist Tie, 500 PK
Mfr # PB832
Zoro # G915832229
product price: $83.69
/pk 500, $0.17/ea
Free Shipping & Returns
Key Features
Color
Clear
Seal Length
9 in
Thickness
3 mil
Package Configuration
Case Pack
Bag Material
Polyethylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PB832
Zoro #
G915832229
UPC #
841436095143
Country of Origin
Multiple
Dimensions
Seal Length
9 in
Thickness
3 mil
Width
9 in
Overall Length
30 in
Details
Color
Clear
Package Configuration
Case Pack
Bag Material
Polyethylene
Hang Hole
No
Item
Open-Ended Bag
Bag Closure Type
Twist Tie
Material
Polyethylene
Bag Bottom Type
Flat
Reclosable
Open
With Hang Hole
Hang Hole Not Included
Description
Mil Flat Poly Bags, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.