Zoro Homepage

Open-Ended Bag, 3 mil, Clear, Twist Tie, 500 PK

  • Mfr # PB847

  • Zoro # G715832313


product price: $92.89
/pk 500, $0.19/ea
Free Shipping & Returns

Key Features

Bag Closure Type
Twist Tie
Thickness
3 mil
Color
Clear
Hang Hole
No
Seal Length
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB847
Zoro #
G715832313
UPC #
841436095242
Country of Origin
Multiple

Dimensions

Thickness
3 mil
Seal Length
10 in
Width
10 in
Overall Length
30 in

Details

Bag Closure Type
Twist Tie
Item
Open-Ended Bag
Color
Clear
Hang Hole
No
Bag Material
Polyethylene
Material
Polyethylene
Package Configuration
Case Pack
Bag Bottom Type
Flat
With Hang Hole
Hang Hole Not Included
Reclosable
Open

Description

Mil Flat Poly Bags, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.