Open-Ended Bag, 3 mil, Clear, Twist Tie, 500 PK
Mfr # PB911
Zoro # G015832655
product price: $148.99
/pk 500, $0.30/ea
Free Shipping & Returns
Key Features
Material
Polyethylene
Thickness
3 mil
Overall Length
24 in
Package Configuration
Case Pack
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PB911
Zoro #
G015832655
UPC #
841436095570
Country of Origin
Multiple
Dimensions
Thickness
3 mil
Overall Length
24 in
Width
20 in
Seal Length
20 in
Details
Material
Polyethylene
Item
Open-Ended Bag
Package Configuration
Case Pack
Color
Clear
Bag Closure Type
Twist Tie
Bag Material
Polyethylene
Hang Hole
No
With Hang Hole
Hang Hole Not Included
Reclosable
Open
Bag Bottom Type
Flat
Description
Mil Flat Poly Bags, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.