Zoro Homepage

Open-Ended Bag, 3 mil, Clear, Twist Tie, 500 PK

  • Mfr # PB912

  • Zoro # G115832289


product price: $100.99
/pk 500, $0.20/ea
Free Shipping & Returns

Key Features

Seal Length
18 in
Bag Material
Polyethylene
Thickness
3 mil
Width
18 in
Material
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB912
Zoro #
G115832289
UPC #
841436095501
Country of Origin
Multiple

Dimensions

Seal Length
18 in
Thickness
3 mil
Width
18 in
Overall Length
18 in

Details

Bag Material
Polyethylene
Material
Polyethylene
Item
Open-Ended Bag
Package Configuration
Case Pack
Bag Closure Type
Twist Tie
Hang Hole
No
Color
Clear
Reclosable
Open
Bag Bottom Type
Flat
With Hang Hole
Hang Hole Not Included

Description

Mil Flat Poly Bags, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.