Open-Ended Bag, 4 mil, Clear, Twist Tie, 100 PK
Mfr # PB1302
Zoro # G915832496
product price: $110.99
/pk 100, $1.11/ea
Free Shipping & Returns
Key Features
Width
28 in
Bag Closure Type
Twist Tie
Seal Length
28 in
Bag Material
Polyethylene
Material
Polyethylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PB1302
Zoro #
G915832496
UPC #
841436026499
Country of Origin
Multiple
Dimensions
Width
28 in
Seal Length
28 in
Overall Length
48 in
Thickness
4 mil
Details
Bag Closure Type
Twist Tie
Bag Material
Polyethylene
Item
Open-Ended Bag
Material
Polyethylene
Hang Hole
No
Package Configuration
Case Pack
Color
Clear
Reclosable
Open
With Hang Hole
Hang Hole Not Included
Bag Bottom Type
Flat
Description
Mil Flat Poly Bags, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.