Zoro Homepage

Open-Ended Bag, 4 mil, Clear, Twist Tie, 100 PK

  • Mfr # PB1304

  • Zoro # G315832423


product price: $84.59
/pk 100, $0.85/ea
Free Shipping & Returns

Key Features

Width
32 in
Bag Material
Polyethylene
Hang Hole
No
Material
Polyethylene
Thickness
4 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB1304
Zoro #
G315832423
UPC #
841436026581
Country of Origin
Multiple

Dimensions

Width
32 in
Thickness
4 mil
Seal Length
32 in
Overall Length
32 in

Details

Bag Material
Polyethylene
Hang Hole
No
Material
Polyethylene
Color
Clear
Bag Closure Type
Twist Tie
Item
Open-Ended Bag
Package Configuration
Case Pack
Bag Bottom Type
Flat
With Hang Hole
Hang Hole Not Included
Reclosable
Open

Description

Mil Flat Poly Bags, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.