Zoro Homepage

Open-Ended Bag, 4 mil, Clear, Twist Tie, 100 PK

  • Mfr # PB1307

  • Zoro # G715832443


product price: $136.99
/pk 100, $1.37/ea
Free Shipping & Returns

Key Features

Seal Length
30 in
Package Configuration
Case Pack
Material
Polyethylene
Hang Hole
No
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB1307
Zoro #
G715832443
UPC #
841436026550
Country of Origin
Multiple

Dimensions

Seal Length
30 in
Thickness
4 mil
Width
30 in
Overall Length
48 in

Details

Package Configuration
Case Pack
Material
Polyethylene
Hang Hole
No
Color
Clear
Bag Closure Type
Twist Tie
Item
Open-Ended Bag
Bag Material
Polyethylene
Reclosable
Open
Bag Bottom Type
Flat
With Hang Hole
Hang Hole Not Included

Description

Mil Flat Poly Bags, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.