Zoro Homepage

Open-Ended Bag, 4 mil, Clear, Twist Tie, 100 PK

  • Mfr # PB1312

  • Zoro # G715832498


product price: $146.99
/pk 100, $1.47/ea
Free Shipping & Returns

Key Features

Thickness
4 mil
Bag Material
Polyethylene
Color
Clear
Width
32 in
Material
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB1312
Zoro #
G715832498
UPC #
841436026611
Country of Origin
Multiple

Dimensions

Thickness
4 mil
Width
32 in
Seal Length
32 in
Overall Length
48 in

Details

Bag Material
Polyethylene
Color
Clear
Material
Polyethylene
Bag Closure Type
Twist Tie
Package Configuration
Case Pack
Item
Open-Ended Bag
Hang Hole
No
Reclosable
Open
With Hang Hole
Hang Hole Not Included
Bag Bottom Type
Flat

Description

Mil Flat Poly Bags, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.