Open-Ended Bag, 4 mil, Clear, Twist Tie, 1000 PK
Mfr # PB1010
Zoro # G415832569
product price: $6.29
Key Features
Overall Length
3 in
Material
Polyethylene
Color
Clear
Hang Hole
No
Bag Closure Type
Twist Tie
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PB1010
Zoro #
G415832569
UPC #
812578000142
Country of Origin
Multiple
Dimensions
Overall Length
3 in
Width
2 in
Seal Length
2 in
Thickness
4 mil
Details
Material
Polyethylene
Item
Open-Ended Bag
Color
Clear
Hang Hole
No
Bag Closure Type
Twist Tie
Package Configuration
Case Pack
Bag Material
Polyethylene
Reclosable
Open
With Hang Hole
Hang Hole Not Included
Bag Bottom Type
Flat
Description
Mil Flat Poly Bags, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.