Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Open-Ended Bag, 4 mil, Clear, Twist Tie, 1000 PK

  • Mfr # PB1015

  • Zoro # G915832588


product price: $8.19

Key Features

Material
Polyethylene
Package Configuration
Case Pack
Hang Hole
No
Thickness
4 mil
Seal Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB1015
Zoro #
G915832588
UPC #
812578000197
Country of Origin
Multiple

Dimensions

Thickness
4 mil
Seal Length
2 in
Width
2 in
Overall Length
4 in

Details

Material
Polyethylene
Package Configuration
Case Pack
Hang Hole
No
Item
Open-Ended Bag
Color
Clear
Bag Closure Type
Twist Tie
Bag Material
Polyethylene
With Hang Hole
Hang Hole Not Included
Reclosable
Open
Bag Bottom Type
Flat

Description

Mil Flat Poly Bags, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.