Open-Ended Bag, 4 mil, Clear, Twist Tie, 1000 PK
Mfr # PB1024
Zoro # G215832592
product price: $41.19
/pk 1000, $0.04/eaKey Features
Thickness
4 mil
Package Configuration
Case Pack
Overall Length
24 in
Width
2 in
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PB1024
Zoro #
G215832592
UPC #
812578000593
Country of Origin
Multiple
Dimensions
Thickness
4 mil
Overall Length
24 in
Width
2 in
Seal Length
2 in
Details
Package Configuration
Case Pack
Item
Open-Ended Bag
Color
Clear
Bag Closure Type
Twist Tie
Material
Polyethylene
Hang Hole
No
Bag Material
Polyethylene
With Hang Hole
Hang Hole Not Included
Reclosable
Open
Bag Bottom Type
Flat
Description
Mil Flat Poly Bags, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.