Open-Ended Bag, 4 mil, Clear, Twist Tie, 1000 PK
Mfr # PB1025
Zoro # G715832566
product price: $8.99
Key Features
Seal Length
3 in
Color
Clear
Width
3 in
Overall Length
3 in
Bag Material
Polyethylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PB1025
Zoro #
G715832566
UPC #
812578000180
Country of Origin
Multiple
Dimensions
Seal Length
3 in
Width
3 in
Overall Length
3 in
Thickness
4 mil
Details
Color
Clear
Bag Material
Polyethylene
Hang Hole
No
Bag Closure Type
Twist Tie
Package Configuration
Case Pack
Material
Polyethylene
Item
Open-Ended Bag
With Hang Hole
Hang Hole Not Included
Bag Bottom Type
Flat
Reclosable
Open
Description
Mil Flat Poly Bags, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.