Open-Ended Bag, 4 mil, Clear, Twist Tie, 1000 PK
Mfr # PB1027
Zoro # G915832595
product price: $17.99
/pk 1000, $0.02/eaKey Features
Material
Polyethylene
Seal Length
3 in
Hang Hole
No
Overall Length
7 in
Package Configuration
Case Pack
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PB1027
Zoro #
G915832595
UPC #
812578000371
Country of Origin
Multiple
Dimensions
Seal Length
3 in
Overall Length
7 in
Thickness
4 mil
Width
3 in
Details
Material
Polyethylene
Hang Hole
No
Package Configuration
Case Pack
Bag Material
Polyethylene
Color
Clear
Item
Open-Ended Bag
Bag Closure Type
Twist Tie
Bag Bottom Type
Flat
Reclosable
Open
With Hang Hole
Hang Hole Not Included
Description
Mil Flat Poly Bags, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.