Open-Ended Bag, 4 mil, Clear, Twist Tie, 1000 PK
Mfr # PB1043
Zoro # G715832535
product price: $41.19
/pk 1000, $0.04/eaKey Features
Thickness
4 mil
Overall Length
16 in
Hang Hole
No
Package Configuration
Case Pack
Material
Polyethylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PB1043
Zoro #
G715832535
UPC #
841436024839
Country of Origin
Multiple
Dimensions
Thickness
4 mil
Overall Length
16 in
Width
3 in
Seal Length
3 in
Details
Hang Hole
No
Package Configuration
Case Pack
Material
Polyethylene
Bag Material
Polyethylene
Item
Open-Ended Bag
Bag Closure Type
Twist Tie
Color
Clear
Bag Bottom Type
Flat
With Hang Hole
Hang Hole Not Included
Reclosable
Open
Description
Mil Flat Poly Bags, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.